This product requires certification to purchase.

You last purchased this on
 
RIDGID

ProPress®

  • Fast #
  • Part #R72553
  • Item #9905201
  • Manufacturer Part #72553
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

ProPress®

  • Fast #
  • Part #R72553
  • Item #9905201
  • Manufacturer Part #72553
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mini – Smallest and lightest press tool on the market
  • Agile – 210° head swivel for access to tight spaces
  • Simple – One-handed jaw opening and operation for reach and ease of use
  • Ergonomic – Slim Grip™ handle and optimized trigger for balance and control
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Size:
12V
Battery Type:
Lithium-ion
Brand Model Compatibility:
ProPress
Collection:
ProPress®
Color Finish Name:
Red
Height:
13 in
Length:
4-1/4 in
Material:
Aluminum Alloy
Power Source:
Battery
Volts:
12V
Weight:
13.5 lb
Width:
2-1/2 in