This product requires certification to purchase.

RP 350 Press Tool Kit with 1/2 - 1 in. Jaws

You last purchased this on
 
RIDGID

ProPress® RP 350 Press Tool Kit with 1/2 - 1 in. Jaws

  • Fast #
  • Part #R67058
  • Item #8551979
  • Manufacturer Part #67058
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

ProPress® RP 350 Press Tool Kit with 1/2 - 1 in. Jaws

  • Fast #
  • Part #R67058
  • Item #8551979
  • Manufacturer Part #67058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable: Brushless motor capable of over 100,000 press cycles
  • Relentless: No scheduled maintenance
  • Agile: Endless 360° head swivel for reaching tight spaces
  • Smart: Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
  • Bright: Robust LED lighting for low-light applications
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Size:
18V
Battery Type:
Lithium-ion
Brand Model Compatibility:
Standard 32kN Jaws
Collection:
ProPress®
Color Finish Name:
Red
Height:
11 in
Jaw Capacity (in):
0.5 in - 1 in
Length:
11-3/10 in
Material:
Plastic
Power Source:
Battery
Tool Type:
Press Tool
UL Listed:
No
Volts:
18V
Weight:
30.8 lb
Width:
3-1/10 in