This product requires certification to purchase.

V1 Actuator Jaw

You last purchased this on
 
RIDGID

ProPress® V1 Actuator Jaw

  • Fast #
  • Part #R28033
  • Item #3575454
  • Manufacturer Part #28033
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

ProPress® V1 Actuator Jaw

  • Fast #
  • Part #R28033
  • Item #3575454
  • Manufacturer Part #28033
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
  • V1 and V2 Kits are designed for use with RIDGID Standard Press Tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).
  • C1 Compact Kits are designed for RIDGID Compact press tools (100-B, RP 200-B, RP 210-B).
  • Standard Kit includes: Press rings, actuator and carrying case.
  • Requires Certification

Specifications

Brand Model Compatibility:
ProPress®
Collection:
ProPress®
Cutting Capacity:
1/2 in - 2 in
Tool Type:
Press Ring
UL Listed:
No
Weight:
4-7/8 lb