This product requires certification to purchase.

V2 Actuator Jaw

You last purchased this on
 
RIDGID

ProPress® V2 Actuator Jaw

  • Fast #
  • Part #R21878
  • Item #2996430
  • Manufacturer Part #21878
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

ProPress® V2 Actuator Jaw

  • Fast #
  • Part #R21878
  • Item #2996430
  • Manufacturer Part #21878
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits RIDGID Standard Series pressing tools (CT400; 320-E; RP 330-B; RP 330-C; RP 340)
  • Works with RIDGID Rings designed for pressing 1-1/2" through 4" ProPress®(cu & ss), and 1-1/4" - 2" MegaPress (steel)
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility.
  • Compatible only with RIDGID® Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).
  • V2 Actuator Jaw features new jaw identification clips, for fast, easy identification of the appropriate pressing jaw.
  • Requires Certification

Specifications

Brand Model Compatibility:
ProPress
Collection:
ProPress®
Number of Tools Included:
1
Tool Type:
Press Ring
Weight:
6.75 lb