RP 241 Press Tool Kit with 1/2 - 1 in. Jaws
This product has been replaced by
Manufacturer Part #78168
PureFlow™ RP 241 Press Tool Kit with 1/2 - 1 in. Jaws
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Compact - Lightweight and balanced for control and comfort
- User-friendly - One-handed operation for ease of use
- Smart - Bluetooth connectivity and advanced color-coded light indicators for simple operation
- Agile - 180° head swivel for reaching tight spaces
- Persistent - Completes up to 140 presses per charge
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Collection:
- PureFlow™
- Color Finish Name:
- Red
- Height:
- 4-1/4 in
- Jaw Capacity (in):
- 0.5 in - 1.5 in
- Length:
- 15-4/5 in
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Tool Type:
- Press Tool
- Volts:
- 12V
- Weight:
- 22.5 lb