Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 41-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-finger trigger design and anti-slip grip reduces user fatigue.
- Rust-resistant reservoir will not warp and resists cracks and dents.
- Molded body means no leaks at the hose-reservoir connection.
- 1-gallon reservoir capacity.
- The reservoir will not crack or leak.
- Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
- Integral molded body eliminates leaks at the hose-reservoir connection
- Convenient anti-slip grip design with integral hood for easy hanging.
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 1 gal
- Length:
- 55 in
- Material:
- Die Cast
- Number of Tools Included:
- 1
- Product Type:
- Oiler
- Size:
- 1 gal
- Tool Type:
- Threader Set
- Weight:
- 20 lb