Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 408-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spring-loaded handles for faster positioning.
- Cuts single-layer plastic tubing (PVC, CPVC, PP, PEX, PE) with one stroke.
- Cuts plastic pipes 1/8 to 1-3/8-inches in diameter.
- Lightweight design is easy to hold.
- Durable aluminum construction for long service life.
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Blade Material:
- Stainless Steel
- Cutting Capacity:
- 1/8 in - 1-3/8 in
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Length:
- 8-1/2 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Pipe Cutter
- Weight:
- 1.2 lb