Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides a clean, square, burrless cut
- Ergonomic grips on bottom handle are spaced at 1/2" increments to act as a quick pipe measuring scale
- Easy turn-thumb latch for reliable storage
- Quick-change blade system saves valuable time and increases productivity
- Burrless cutting operation provides a square cut
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- RC-1625
- Handle Type:
- Ergonomic
- Tool Type:
- Replacement Blade
- Weight:
- 0.2 lb