This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R31115
  • Item #2057
  • Manufacturer Part #31115
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R31115
  • Item #2057
  • Manufacturer Part #31115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 104
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaceable, alloy steel jaws maximize gripping strength.
  • Aluminum design weighs only 18-1/2 lbs.
  • Accommodates pipe up to 6-inches in diameter.
  • Proudly designed and manufactured in Elyria, Ohio.
  • Complies with GGG-W65IE, Type II, Class A specifications.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Handle Material:
Aluminum
Length:
48 in
Material:
Aluminum
Maximum Capacity:
6 in
Number of Tools Included:
1
Pipe Capacity:
6 in
Tool Type:
Wrench
Weight:
18 lb