This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R31305
  • Item #761
  • Manufacturer Part #31305
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R31305
  • Item #761
  • Manufacturer Part #31305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts.
  • The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
  • Thin, smooth jaws slip into the tightest places.
  • 1 - 2 Inch Pipe Capacity
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Red
Handle Material:
Ductile Iron
Length:
9-1/2 in
Material:
Cast Iron
Maximum Capacity:
1-1/8 in
Number of Tools Included:
1
Pipe Capacity:
1-1/8 in - 2-5/8 in
Tool Type:
Hex Wrench
Weight:
1 lb