Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2222-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5/16" drive "T"-Handle design
- Preset to 60in-pounds to eliminate guesswork in No Hub® soil pipe installations.
- Assures proper coupling tightness for strong, leak-free joints.
- Backed by the RIDGID Lifetime Warranty.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Orange
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- Handle Type:
- T-handle
- Number of Tools Included:
- 1
- Tool Type:
- Pipe Cutter
- Torque (In-Lbs):
- 60 in-lbs
- Weight:
- 0.5 lb