This product requires certification to purchase.

60 in. Pipe Wrench Heel Jaw & Pin for Ridge Tool Wrenches

You last purchased this on
 
RIDGID

60 in. Pipe Wrench Heel Jaw & Pin for Ridge Tool Wrenches

  • Fast #
  • Part #R31775
  • Item #5287
  • Manufacturer Part #31775
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

60 in. Pipe Wrench Heel Jaw & Pin for Ridge Tool Wrenches

  • Fast #
  • Part #R31775
  • Item #5287
  • Manufacturer Part #31775
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1953
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on item Pipe Wrench
  • Use with 60” hook jaw catalog number R31770
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
size 60 wrench
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Pipe Capacity:
8 in
Product Type:
Replacement Jaw, Pin