Package Quantity Info:
Each: 1 Case: 6 Pallet: 114-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thrust bearing slide assemblies for smooth operation
- Spare cutting wheel included in knob
- Beefy X-CEL™ knob assures a firm grip for easier cutting
- Change cutter wheels without tools or clips
- Quick acting mechanism allowing the cutter to rapidly adjust from 3/8" - 1" (9.5 - 25.4 mm) diameter tubing
- Durable I-beam style frame
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cutting Capacity:
- 3/8 in - 1 in
- Handle Type:
- Knob
- Length:
- 9 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 1.1 lb