Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 227-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick clean cuts on steel pipes 1/8 to 2-inches in diameter
- Extra-long shank protects the adjustment threads
- Displaces the material as the cutter is rotated around the pipe so no material is removed
- Alternative cutter wheels available for stainless steel or grey cast iron
- Backed by Ridgid® lifetime warranty
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 2-A
- Cutting Capacity:
- 1/8 in - 2 in
- Material:
- Heavy Duty Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in
- Tool Type:
- Pipe Cutter
- Weight:
- 7 lb