Frequently Purchased Together
Product Details
Product Details
- Outward facing makes looping the chain easier.
- Hand guard protects an operator's knuckles when cutting.
- Ratchet handle is parallel to the pipe minimizing trench widths
- Accommodates various soil pipe types & diameters.
- Backed by the RIDGID Lifetime Warranty.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey
- Cutting Capacity:
- 1-1/2 in - 6 in
- Handle Type:
- Ratcheting
- Length:
- 33-1/4 in
- Material:
- Forged Steel, Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 1/2 in
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 25 lb