Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1260-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes replacement cutting wheel
- Cutter wheel made from high-grade steel for long-life
- Models 117 and 118 include a self-feeding AUTOFEED® cutter wheel that automatically cuts after tightening the knob only once
- The model 118 features a special knob for easier tightening of the feed screw
- Model 101-ML is for multilayer tubing only
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 3/16 in - 15/16 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 0.5 lb