Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 12816-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts steel & ductile iron pipe
- For use with 44S, 466S, 468S, 472S & 764 pipe cutters
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 3S, 44S, 466C, 466D, 466HWS, 466S, 468C, 468HWS, 468S, 472C, 472HWS, 472S, 4S, 764
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No