Frequently Purchased Together
Product Details
Product Details
- For use on PVC and ABS
- Replacement wheel for Ridgid® models 30P, 106, 108, 109, 154-P, and 156-P pipe cutters
Documents
Specifications
- Adjustable:
- No
- Application:
- ABS, PVC
- Brand Model Compatibility:
- 106, 108, 109P, 154-P, 30P
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No