This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R35255R
  • Item #1742677
  • Manufacturer Part #35255R
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R35255R
  • Item #1742677
  • Manufacturer Part #35255R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast free-form bending of soft copper and aluminum tube.
  • Inch and metric sizes.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Length:
10 in
Material:
Copper
Pipe Capacity:
3/8 in
Tool Type:
Bender
Weight:
1 lb