This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R36163
  • Item #4102233
  • Manufacturer Part #36163
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R36163
  • Item #4102233
  • Manufacturer Part #36163
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Black/Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 616
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact and rugged design.
  • 3 alert method options: visual, audible or vibration.
  • Adjustable sensitivity settings.
  • Built-in 16-inch flexible probe.
  • Easy to replace sensor.
  • Requires Certification

Specifications

Color Finish Name:
Black/Red
Length:
16 in
Material:
Plastic
Power Source:
Battery