Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple design for easy operation.
- Comes with ½, ¾ & 1, 1-1/4, 1-1/2 & 2-inch die heads.
- Dependable, heavy-duty construction.
- 16 teeth for a short handle swing
- All sizes of die heads fit in the ratchet without any additional pieces.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Handle Type:
- Ratcheting
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Threader
- Weight:
- 34 lb