This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R36972
  • Item #372658
  • Manufacturer Part #36972
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R36972
  • Item #372658
  • Manufacturer Part #36972
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to bend K and L soft copper tubing to a maximum of 180°.
  • Offset cushion grip handles and a 90° start angle, together with a specially engineered plastic shoe, combine to ease bending effort.
  • Inch and metric sizes.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Pipe Capacity:
3/4 in
Tool Type:
Bender
Weight:
7 lb