This product requires certification to purchase.

3/8 in. NPT Die Head Complete 12R

You last purchased this on
 
RIDGID

3/8 in. NPT Die Head Complete 12R

  • Fast #
  • Part #R37385
  • Item #29964
  • Manufacturer Part #37385
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

3/8 in. NPT Die Head Complete 12R

  • Fast #
  • Part #R37385
  • Item #29964
  • Manufacturer Part #37385
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manual hand threader die head for use with alloy
  • Right hand
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
12-R
End Connection 1:
NPT
Material:
Alloy Steel
Nominal Pipe Size:
3/8 in
Tool Type:
Pipe Die
UL Listed:
No