This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R44923
  • Item #4737483
  • Manufacturer Part #44923
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R44923
  • Item #4737483
  • Manufacturer Part #44923
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die Head Retaining System is a simple twist and release for the dies heads and adapter.
  • Over molded handle & contoured grip for optimal control.
  • Built to withstand demanding jobsite conditions.
  • Screw-in brush covers reduce service time.
  • Dual "V" Jaw Support Arm firmly prevents slipping
  • Dual "V" Jaw Support Arm firmly prevents slipping.
  • Die cast aluminum permanently greased gear head
  • Requires Certification

Recommended Accessories


Specifications

AMP:
12
Application:
Commercial, Residential
End Connection 1:
NPT
Horsepower:
1/2 hp
Material:
Plastic
Number of Tools Included:
1
Pipe Capacity:
1/2 in - 2 in
RPM:
36
Tool Type:
Power Drive
Volts:
115V
Watts:
1270 W
Weight:
59.4 lb