This product requires certification to purchase.

1/4 - 3/8 in. Alloy Right Hand Universal NPT Die

You last purchased this on
 
RIDGID

1/4 - 3/8 in. Alloy Right Hand Universal NPT Die

  • Fast #
  • Part #R47740
  • Item #450
  • Manufacturer Part #47740
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

1/4 - 3/8 in. Alloy Right Hand Universal NPT Die

  • Fast #
  • Part #R47740
  • Item #450
  • Manufacturer Part #47740
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Nominal Pipe Taper
  • For Universal Die Heads
  • Alloy Pipe Die Set
  • For use with the Ridgid® pipe dies 504A, 711, 713, 811A, 815A, 816, 817 and 842
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Alloy Steel
Nominal Pipe Size:
1/4 in - 3/8 in
Tool Type:
Pipe Die