This product requires certification to purchase.

30 ft. x 1/4 in. Drain Snake

You last purchased this on
 
RIDGID

30 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #R55983
  • Item #7296197
  • Manufacturer Part #55983
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

30 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #R55983
  • Item #7296197
  • Manufacturer Part #55983
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/4 in. - 30 ft (6 mm x 9 m) replacement cable
  • Replacement drain cleaning cable is designed to be used with the Ridgid® PowerClear drain cleaning machine
  • It spins a drain cleaning tool to break and remove tough clogs from pipes
  • Built for strength, the inner core cable is rugged and kink resistant to provide good flexibility and more cleaning power to the cable end
  • Drain snake cable is easy to install and replaces kinked, cracked or old cable
  • Easy to install
  • Replace when kinked, worn, broken
  • Made of steel
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
R7
Corded Cordless:
Corded
Diameter:
1/4 in
Length:
30 ft
Product Type:
Inner Core Cable
UL Listed:
No
Weight:
5.3 lb