35 ft. x 3/8 in. Cable Adapter
35 ft. x 3/8 in. Cable Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed specifically for Ridgid® sectional machines
Documents
Specifications
- Brand Model Compatibility:
- K50
- Diameter:
- 3/8 in
- Length:
- 35 ft
- Product Type:
- Cable Adapter
- Size:
- 3/8 in x 35 ft