Frequently Purchased Together
Product Details
Product Details
- Durable: Brushless motor capable of over 100,000 press cycles
- Relentless: No scheduled maintenance
- Agile: Endless 360° head swivel for reaching tight spaces
- Smart: Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
- Bright: Robust LED lighting for low-light applications
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- Standard 32kN Jaws
- Color Finish Name:
- Red
- Cutting Capacity:
- 4 in
- Height:
- 11 in
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Press Tool
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 7.1 lb