Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight portable designed for fast transport and set up.
- Built-in oiling system with adjustable flow control for ideal threading performance.
- Transmission and covers are designed to reduce noise.
- Versatile for threading or roll grooving.
- Hammer type chuck to quickly secure the workpiece
- Quiet operation.
- Single-phase, 50-60 HZ Universal Motor
Recommended Accessories
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Horsepower:
- 1/2 hp
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2 in
- RPM:
- 36
- Tool Type:
- Threader
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 160 lb