Frequently Purchased Together
Product Details
Product Details
- Cools threads and pipe during operation.
- Speeds metal removal.
- Improves thread quality.
- Reduces threading torque.
- Working viscosity down to 0ºF.
- Low Odor
- Anti-Mist Formulation
- Mild petroleum/solvent odor
- 0 Deg F working viscosity
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- NSF Certified:
- No
- Product Type:
- Cutting Oil
- Size:
- 1 gal