This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R83037
  • Item #1350193
  • Manufacturer Part #83037
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R83037
  • Item #1350193
  • Manufacturer Part #83037
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 241
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Through a wall thickness of 0.035" (0.9 mm)
  • Ratcheting handle reduces effort required especially in confined areas
  • Improves productivity
  • Eccentrically mounting, hardened steel flaring cone
  • Handle clutch releases when flare is complete to iron and smooth flare
  • Versatile - Produces 45? flare in sizes from 1/8"- 3/4"
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
3/4 in
Fits Pipe Size:
1/8 in - 3/4 in
Material:
Hardened Steel
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
Weight:
3.9 lb