This product requires certification to purchase.

8 in Adjustable Wrench

You last purchased this on
 
RIDGID

8 in Adjustable Wrench

  • Fast #
  • Part #R86907
  • Item #1510208
  • Manufacturer Part #86907
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

8 in Adjustable Wrench

  • Fast #
  • Part #R86907
  • Item #1510208
  • Manufacturer Part #86907
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 2556
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quality - Chrome vanadium steel
  • Dependable - Fully supported anti-slip jaw for greater wear resistance and safety for end-users
  • Universal - Laser etched jaw scales in SAE and metric scales
  • Double-Security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • Wide jaw capacity
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Name:
Chrome Plated
Height:
183/250 in
Length:
8-21/100 in
Material:
Steel
Maximum Capacity:
7/8 in
Number of Tools Included:
1
Tool Type:
Wrench
Weight:
0.6 lb
Width:
2-31/100 in
WrenchType:
Adjustable