Frequently Purchased Together
Product Details
Product Details
- Heavy-Duty Offset Pipe Wrenches feature a jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.
- Provides easy entry into tight spots with a narrower hook jaw head
Specifications
- Application:
- Commercial, Residential
- Length:
- 14 in
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Weight:
- 2.25 lb