This product requires certification to purchase.

2-1/2 in. Heavy Duty Offset Pipe Wrench

You last purchased this on
 
RIDGID

2-1/2 in. Heavy Duty Offset Pipe Wrench

  • Fast #
  • Part #R89440
  • Item #14895
  • Manufacturer Part #89440
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

2-1/2 in. Heavy Duty Offset Pipe Wrench

  • Fast #
  • Part #R89440
  • Item #14895
  • Manufacturer Part #89440
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy-Duty Offset Pipe Wrenches feature a jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.
  • Provides easy entry into tight spots with a narrower hook jaw head
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Red
Length:
18 in
Maximum Capacity:
2-1/2 in
Pipe Capacity:
2 1/2 in
Weight:
5.75 lb