This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R97065
  • Item #6623
  • Manufacturer Part #97065
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R97065
  • Item #6623
  • Manufacturer Part #97065
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Compatible with many Ridgid® power threading machines
  • Constructed out of cast iron for long service life
  • Uses universal die sets (sold separately) for 1/8 to 2-inch pipe
  • Integral through-head oiling system for peak performance
  • Semi-automatic (SA) - can be quickly adjusted from size to size with manual release
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Pipe Threader
UL Listed:
No
Weight:
13 lb