This product requires certification to purchase.

Replacement Wheel and Pin

You last purchased this on
 
RIDGID

Replacement Wheel and Pin

  • Fast #
  • Part #R57028
  • Item #7648796
  • Manufacturer Part #57028
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Replacement Wheel and Pin

  • Fast #
  • Part #R57028
  • Item #7648796
  • Manufacturer Part #57028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cut 1/2" and 3/4" (12.7 - 19mm) tubing with one cutter with quick change feature.
  • Snap-on feature for a quick pipe connection and no size adjustment, saving valuable time.
  • Spring loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time.
  • RIDGID?s X-CEL® Wheel Pin for quick wheel replacement. No tools or disassembly of the housing required.
  • Heavy Duty Construction Enclosed In A Zinc Die Cast Housing.
  • Unique screwdriver slots in the housing provide the extra leverage for making the cut in extreme tight spaces.
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Commercial, Residential
Brand Model Compatibility:
C15, C22, C28
Number of Tools Included:
2
Tool Type:
Cutter
UL Listed:
No
Weight:
.04 kg