14 gal 6.0 Peak Horsepower Wet/Dry Vacuum
RT1400 14 gal 6.0 Peak Horsepower Wet/Dry Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sound reduction technology - Scroll Noise Reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
- Accessory storage bag - keeps accessories organized and close by for easy access
- Cord-wrap/large handle - Large carry handle provides an area for the storage of the 20' power cord
- Blowing capacity - blow leaves from walkways or decks and debris from job sites, tools, etc
- Professional locking hose - The ultra-flexible hose won't pull loose during use, and is four times more durable than our standard hose. This 1-7/8" x 8' hose has a smooth interior surface to reduce clogging
- Powerful 6.0 peak horsepower - high performance wet dry vacuum
- Longer motor life - durable, long-lasting motor backed by industry's best warranty
- 2-piece polypropylene drum construction - Rugged construction to meet the higher demands found at worksites
- Large drain - located to lowest point of drum for emptying of water
Specifications
- AMP:
- 10.5
- Automatic Shut-Off:
- No
- CFM:
- 165 ft3/min
- Capacity:
- 14 gal
- Collection:
- RT1400
- Color Finish Name:
- Grey, Red
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Filter Type:
- Cartridge
- Horsepower:
- 6 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Watts:
- 1260 W