This product requires certification to purchase.

Rubber and Plastic Work Glove

RIDGID

Rubber and Plastic Work Glove

  • Fast #
  • Part #RID70032
  • Item #1785525
  • Manufacturer Part #70032
4 out of 5 Customer Rating
Brand image
RIDGID

Rubber and Plastic Work Glove

  • Fast #
  • Part #RID70032
  • Item #1785525
  • Manufacturer Part #70032
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1758
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Chandler, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain cleaning gloves
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Orange
Material:
Plastic
Material Type:
PVC
Product Type:
Glove
UPC:
095691700322
Weight:
1/4 lb