Rubber Foot for K-40 and K-50
Rubber Foot for K-40 and K-50
Product Details
Product Details
- Replacement rubber foot for the Ridgid® K-50 sectional machine
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-40, K-50
- Material:
- Rubber
- Number of Pieces:
- 1 Piece
- Product Type:
- Rubber Foot
- UL Listed:
- No