S-2 Comp LEVERAGE Wrench
S-2 Comp LEVERAGE Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replaceable jaws are hardened alloy steel.
- The replaceable jaws are hardened by alloy steel
- Ideal for freeing locked couplings and joints frozen by age or damage
- The Compound Leverage wrench has a unique design which multiplies the turning force applied to a pipe
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Red
- Length:
- 27 in
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Weight:
- 7.25 lb