Battery Inductive Clamp
SeekTech® Battery Inductive Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Induces a signal onto a cable or pipe less than 119 mm (4.7 in) in diameter
- Compatible with all RIDGID SeekTech line transmitters, including the ST-305, ST-305R, ST-33Q+, and ST-510
- Additionally compatible with any comparable line transmitter which has a 10 watt or less maximum output power if frequency is under 45 kHz, and a 1 watt maximum if above 45 kHz
- Can be used with frequencies from 8 kHz to 262 kHz
- Removable and easy to store coiled cord
- Ergonomic handle for easy opening and closing
- Convenient pull tab for opening and closing in tight spaces
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 4C
- Brand Model Compatibility:
- ST-305, ST-305R, ST-33Q+, ST-510
- Collection:
- SeekTech®
- Color Finish Name:
- Grey
- Diameter:
- 4 in
- Handle Type:
- Lever
- Height:
- 10-2/5 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- -40 to 131 Deg F
- Tool Type:
- Inductive Clamp
- Weight:
- 1.1 lb
- Width:
- 5-4/5 in