SR-20 Line Locator Receiver Only
SeekTech® SR-20 Line Locator Receiver Only
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Continuously monitors for interference; audio cues and on-screen displays provide guidance to help users avoid mistakes.
- Proximity signal and signal strength help work through difficult locates.
- Included case and folding antennae mast allow for secure and easy transport and storage.
- Shows the utility's estimated position, direction and path.
- Captures the complete signal field for greater locating speed and accuracy.
Recommended Accessories
Specifications
- AMP:
- 0.375
- Application:
- Commercial, Residential
- Average Life:
- 22 h
- Battery Size:
- 4C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- SeekTech
- Collection:
- SeekTech®
- Display Type:
- LCD
- Height:
- 31-1/10 in
- Length:
- 11-2/10 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- -4 to 122 Deg F
- Volts:
- 18V
- Weight:
- 4 lb
- Width:
- 4-3/10 in
- Wireless Communication:
- Radio