This product requires certification to purchase.

ST-305 5W Utility Transmitter

You last purchased this on
 
RIDGID

SeekTech® ST-305 5W Utility Transmitter

Brand image
You last purchased this on
 
RIDGID

SeekTech® ST-305 5W Utility Transmitter

  • Fast #
  • Part #R21898
  • Item #2820904
  • Manufacturer Part #21898
4.2 out of 5 Customer Rating
Battery 5W Utility Transmitter

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to operate: audio feedback confirms your circuit is good.
  • Delivers up to 5 watts of power output.
  • Can transmit up to 2 frequencies simultaneously; 4 total frequency options allow you to trace lines with less interference.
  • Conductive ground rod included.
  • Battery-operated, highly portable design.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Battery Size:
6C
Battery Type:
Alkaline
Brand Model Compatibility:
SeekTech
Collection:
SeekTech®
Cord Length:
10 ft
Length:
4-7/10 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Volts:
240V
Watts:
5 W
Weight:
2.5 lb
Width:
7-3/4 in



Customers Also Bought
1–6 of 18 items
Part #R63000
Item #25764
3.5 out of 5 Customer Rating
Requires Certification
Part #R35825
Item #51936
3.5 out of 5 Customer Rating
Requires Certification
Part #R72332
Item #1096456
4.8 out of 5 Customer Rating
Requires Certification
Part #R46210
Item #156023
5 out of 5 Customer Rating
Requires Certification
Part #R21903
Item #2820914
5 out of 5 Customer Rating
Requires Certification
Part #PB6104B52
Item #9677511
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R21903
Item #2820914
5 out of 5 Customer Rating
Requires Certification
Part #R21893
Item #2820891
3.7 out of 5 Customer Rating
Requires Certification
Part #R93387
Item #3305593
4.5 out of 5 Customer Rating
Requires Certification
Part #RID19238
Item #2238254
5 out of 5 Customer Rating
Requires Certification
Part #R57288
Item #7505723
5 out of 5 Customer Rating
Requires Certification
Part #R66523
Item #9196010
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing