This product requires certification to purchase.

ST-510 10W Utility Transmitter

You last purchased this on
 
RIDGID

SeekTech® ST-510 10W Utility Transmitter

  • Fast #
  • Part #R21903
  • Item #2820914
  • Manufacturer Part #21903
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeekTech® ST-510 10W Utility Transmitter

  • Fast #
  • Part #R21903
  • Item #2820914
  • Manufacturer Part #21903
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 53
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to operate: Includes LCD display and audio feedback
  • Delivers up to 10 watts of power over 6 frequency options
  • Two heavy-duty alligator-clips stretch out 25-feet for a direct connection to lines
  • Conductive ground rod included
  • Battery-operated, portable design can also be plugged in via an AC adaptor
  • Audio feedback confirms a good circuit before beginning a trace
  • Requires Certification

Specifications

Application:
Commercial, Residential
Battery Size:
8D
Battery Type:
Alkaline
Brand Model Compatibility:
SeekTech
Cable Length (ft):
25 ft
Collection:
SeekTech®
Cord Length:
25 ft
Height:
9 in
Length:
7 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Transmitter
Volts:
18V
Watts:
10 W
Weight:
7.9 lb
Width:
15 in