115V Color Camera Head for SeeSnake Standard Camera
SeeSnake® 115V Color Camera Head for SeeSnake Standard Camera
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% hardened stainless steel camera head spring assembly for optimum durability.
- Rugged, high-intensity lights for exceptional viewing and long life
- 1.365" (35 mm) Diameter Camera Head
- NTSC (115V)
- Color Camera Head
Specifications
- Application:
- Commercial, Residential
- Collection:
- SeeSnake®
- GSA Approved:
- No
- Portable:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V