This product requires certification to purchase.

82 ft. Inspection Camera

You last purchased this on
 
RIDGID

SeeSnake® 82 ft. Inspection Camera

  • Fast #
  • Part #R70038
  • Item #10105045
  • Manufacturer Part #70038
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake® 82 ft. Inspection Camera

  • Fast #
  • Part #R70038
  • Item #10105045
  • Manufacturer Part #70038
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maneuverability: Small 15mm camera head with ultra flexible push cable navigates tight spaces
  • Portability: Lightweight and compact carrying case design is easy to carry to jobsites and store in between
  • Stability: built-in kickstand can be used upright for tight spaces, at an angle for added leverage or on four feet to accommodate the CSx Via
  • Durability: Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life
  • Visibility: Camera heads feature long-lasting high-efficiency LEDs that provide greater views inside pipes
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
CS6x Versa, CS65xr, CS12x, CSx Via, Micro CA-350(x)
Cable Length (ft):
82 ft
Collection:
SeeSnake®
Color Finish Name:
Grey
Diameter:
5/8 in
Height:
16-1/5 in
Length:
13-3/10 in
Material:
Plastic
Maximum Temperature:
115
Pipe Capacity:
1 in - 2 in
Tool Type:
Inspection Camera
Weight:
12 lb
Width:
8-4/5 in