Ball Guide for Super-Vee® Drain Cleaner
SeeSnake® Ball Guide for Super-Vee® Drain Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pipe guide only
- Fits 25 mm camera
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- CA-350
- Collection:
- SeeSnake®
- Fits Pipe Size:
- 45 mm
- Package Quantity:
- Pack of 2
- Tool Type:
- Pipe Guide