Camera Reel and Digital Reporting Monitor with Battery and Charger
SeeSnake® Compact 2 Camera Reel and Digital Reporting Monitor with Battery and Charger
Frequently Purchased Together
Product Details
Product Details
- 100' (30 m) long, friction-reducing 0.26" (6.7 mm) push cable and a 1" (25 mm) self-leveling camera designed to inspect pipes ranging from 1.5" to 6" (40 mm to 150 mm) in diameter, depending on pipe conditions
- The push cable is stiff enough to give you the power to push through small or restricted pipes, yet flexible enough to make multiple tight turns
- Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
- Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable
- Quick-release docking system for fast, efficient job setup with the See Snake CS6x VERSA monitor
- CS6x VERSA Digital Recording Monitor with Wi-Fi features a pivoting frame with high and low mounting positions to allow flexible placement and optimal viewing on the jobsite
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- SeeSnake®
- Cable Length (ft):
- 100 ft
- Collection:
- SeeSnake® Compact 2
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 17 in
- Length:
- 25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 104
- Number of Tools Included:
- 4
- Pipe Capacity:
- 1-1/2 in - 6 in
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- Tool Type:
- Camera Reel
- UL Listed:
- No
- Weight:
- 24.9 lb
- Width:
- 14 in
- Wireless Communication:
- Wi-Fi