131 ft. Camera Reel
SeeSnake® Compact C40 131 ft. Camera Reel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 131' (40 m) of 0.26" (6,7 mm) flexible push cable diameter that makes it ideal for small/restricted branch lines with tight turns and short runs in main laterals from 1.5" to 6" (40 to 150 mm)
- With TruSense, advanced sensors on the self-leveling camera head convey valuable information about the in-pipe environment
- TiltSense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a SeeSnake CSx series Wi-Fi enabled monitor
- High Dynamic Range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail
- Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns
- Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable
- Quick-release docking system for fast, efficient job setup with the SeeSnake CS6x VERSA monitor
- Use with the SeeSnake® CSx Via and HQx® Dock for a convenient "bring-your-own-screen" streaming solution
- Download the free HQx Live app to view and record inspection jobs on your phone or tablet
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- SeeSnake®
- Cable Length (ft):
- 131 ft
- Collection:
- SeeSnake® Compact C40
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 17 in
- Length:
- 25 in
- Material:
- Stainless Steel, Plastic
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/2 in - 6 in
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- Tool Type:
- Camera Reel
- UL Listed:
- No
- Weight:
- 17.2 lb
- Width:
- 14 in
- Wireless Communication:
- Wi-Fi