This product requires certification to purchase.

Camera Reel

You last purchased this on
 
RIDGID

SeeSnake® Compact M40 Camera Reel

  • Fast #
  • Part #R63673
  • Item #7972275
  • Manufacturer Part #63673
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

SeeSnake® Compact M40 Camera Reel

  • Fast #
  • Part #R63673
  • Item #7972275
  • Manufacturer Part #63673
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 131' (40 m) of 0.36" (9,1 mm) moderately stiff push cable diameter strikes a good balance between stiffness and the ability to navigate turns in main laterals from 1.5" to 8" (40 to 200 mm).
  • With TruSense, advanced sensors on the self-leveling camera head convey valuable information about the in-pipe environment.
  • TiltSense, the on-camera inclinometer provides the camera’s degree of tilt and displays it on a SeeSnake CSx series Wi-Fi enabled monitor.
  • High Dynamic Range (HDR) image sensor expands the camera’s dynamic range, reducing blown-out areas and sections of the pipe that are too dark to see, offering superior clarity and detail.
  • Powerful FleXmitter® sonde has a long range and preserves the camera's ability to make turns.
  • Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable.
  • Quick-release docking system for fast, efficient job setup with the SeeSnake CS6x VERSA monitor.
  • Use with the SeeSnake® CSx Via and HQx® Dock for a convenient "bring-your-own-screen" streaming solution.
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Type:
Lithium-ion
Brand Model Compatibility:
SeeSnake®
Cable Length (ft):
131 ft
Collection:
SeeSnake® Compact M40
Color Finish Name:
Red, Black
GSA Approved:
No
Height:
17 in
Length:
25 in
Material:
Stainless Steel, Plastic
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in - 8 in
Portable:
Yes
Power Source:
Battery
Smart Home Compatibility:
Android, iOS
Smart Home Enabled:
Yes
Tool Type:
Camera Reel
UL Listed:
No
Weight:
22 lb
Width:
14 in
Wireless Communication:
Wi-Fi